B7017-C-T-P4S-DBL
Description
B7017C.T.P4S.DBL ; SPINDLE BALL BEARING
Part # B7017-C-T-P4S-DBL
BDI # 18101748
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BAX70-F-T-P4S-DBL
Description
BAX70-F-T-P4S-DBL SPINDLE BEARING ; POR NON RETURNABLE 70MM X 110MM X 36MM
Part # BAX70-F-T-P4S-DBL
BDI # 24858806
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCS71910-E-T-P4S-DTL
Description
HCS71910-E-T-P4S-DTL SPINDLE BEARING ; NON RETURNABLE 50MM X 72MM X 24MM
Part # HCS71910-E-T-P4S-DTL
BDI # 24859134
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCS71916-C-T-P4S-DUL
Description
HCS71916-C-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE
Part # HCS71916-C-T-P4S-DUL
BDI # 1158546
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring