Page 1 of 11

Next

Compare
241/710-B-K30-MB-H40-J30PC

COMPARE

241/710-B-K30-MB-H40-J30PC

Description
241/710-B-K30-MB-H40-J30PC SP RLR BRNG

FAG

Part # 241/710-B-K30-MB-H40-J30PC

BDI # 24858188

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU28/850-M1A

COMPARE

NU28/850-M1A

Description
NU28/850-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU28/850-M1A

BDI # 24860526

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/800-B-MB1-H140-J48BB

COMPARE

239/800-B-MB1-H140-J48BB

Description
239/800-B-MB1-H140-J48BB SPHR ROLLER BRG ; RADIAL

FAG

Part # 239/800-B-MB1-H140-J48BB

BDI # 24321022

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Outside Diameter - Millimeter: 1060
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
Z-579221.230/710-B

COMPARE

Z-579221.230/710-B

Description
Z-579221.230/710-B SPHERICAL ROLLER BRG ; NON RETURNABLE

FAG

Part # Z-579221.230/710-B

BDI # 1140422

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Outside Diameter - Millimeter: 1030
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
293/800-E1-XL-MB

COMPARE

293/800-E1-XL-MB

Description
293/800-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR

FAG

Part # 293/800-E1-XL-MB

BDI # 24858218

Features

Height - Millimeter: 230
Bore 1 - Inch: 31.496
Bore 2 - Millimeter: 965
Height - Inch: 9.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY