Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001-C-2Z-L038
Description
6001-C-2Z-L038 SGL ROW DG BALL BRG ; 12MM 28MM 8MM GAP SEAL
Part # 6001-C-2Z-L038
BDI # 1410935
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3143
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NJ2306-E-XL-TVP2-C4
Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON RETURNABLE
Part # NJ2306-E-XL-TVP2-C4
BDI # 1162325
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6303-2HRS-L038
Description
6303-C-2HRS-L038>V SGL ROW DG BALL BRG ; 17MM 47MM 14MM SEAL
Part # 6303-2HRS-L038
BDI # 1411111
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3188
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU306-E-XL-TVP2-C3
Description
NU306-E-XL-TVP2-C3 X-LIFE CYL RLR BRG
Part # NU306-E-XL-TVP2-C3
BDI # 17029153
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449061
Number of Rows of Rollers:
Single Row