23168-BEA-XL-K-MB1-R40-110
Description
23168-BEA-XL-K-MB1-R40-110 X-LIFE BRG ; SR NON-RETURNABLE
Part # 23168-BEA-XL-K-MB1-R40-110
BDI # 1141421
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23168-BEA-XL-K-MB1
Description
23168-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; 340MM X 580MM X 190MM
Part # 23168-BEA-XL-K-MB1
BDI # 20617936
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23080-BEA-XL-MB1
Description
23080-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG
Part # 23080-BEA-XL-MB1
BDI # 1140854
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080-BEA-XL-MB1-C3
Description
23080-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG
Part # 23080-BEA-XL-MB1-C3
BDI # 1140855
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7264-B-MP-UA
Description
7264-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7264-B-MP-UA
BDI # 1151942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236036
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)