NN3012-AS-M-SP
Description
NN3012-AS-M-SP CYL ROLLER BEARING ; DOUBLE ROW 60MM ID X 95MM OD X 26MM WD
Part # NN3012-AS-M-SP
BDI # 18102359
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
3206-BD-XL-TVH-C3
Description
3206-BD-XL-TVH-C3 X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 23.8MM
Part # 3206-BD-XL-TVH-C3
BDI # 1410861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257057
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU207-E-XL-M1-C3
Description
NU207-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 17MM
Part # NU207-E-XL-M1-C3
BDI # 1411335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448683
Number of Rows of Rollers:
Single Row
NU306-E-XL-TVP2-C3
Description
NU306-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU306-E-XL-TVP2-C3
BDI # 17029153
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449061
Number of Rows of Rollers:
Single Row
NUP2212-E-XL-M1-C3
Description
NUP2212-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2212-E-XL-M1-C3
BDI # 1411397
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449309
Number of Rows of Rollers:
Single Row