Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
533 L/Min Flow Rate | Inline Installation Mounting | QS-6 Fitting
Overall Length - Inch:
1.634
Voltage:
Not Applicable
Features
Port Type:
12 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
2.764
Voltage:
Not Applicable
Overall Width - Inch:
0.854
GRLA-1/4-QS-8-RS-D;534339
Description
GRLA-1/4-QS-8-RS-D NR. 534339
Part # GRLA-1/4-QS-8-RS-D NR. 534339
BDI # 15034066
Features
Port Type:
1/4" G | 8 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-8 Fitting
Overall Length - Inch:
2.134
Voltage:
Not Applicable
Features
Port Type:
1/8" G
Number of Ports/Way:
1 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -10 To 70 Deg C Ambient Temperature
Overall Length - Inch:
0.591
Voltage:
Not Applicable
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
194 L/Min Flow Rate | Front Panel Through Hole Mounting | -20 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.26
Voltage:
Not Applicable