P60-14MGT-170
Description
P60-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 60GROVES 14MM P 170MM W
Part # P60-14MGT-170
BDI # 1125815
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P72-14MGT-115
Description
P72-14MGT-115 SYNCHRONOUS PULLEY ; 72GROVES 14MM P 115MM W
Part # P72-14MGT-115
BDI # 1125866
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P72-14MGT-170
Description
P72-14MGT-170 SYNCHRONOUS PULLEY ; 170MM BELT W 14MM BELT PIT 14M-170
Part # P72-14MGT-170
BDI # 1125867
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P168-14MGT-115
Description
P168-14MGT-115 SYNCHRONOUS PULLEY ; 168GROVES 14MM P 115MM W
Part # P168-14MGT-115
BDI # 1125488
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P90-14MGT-115
Description
P90-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 90GROVES 14MM P 115MM W
Part # P90-14MGT-115
BDI # 1125904
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115