Page 1 of 4

Next

Compare
14MX-31S-20

COMPARE

14MX-31S-20

Description
14MX-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31T 20MM W BORE FOR BUSHING

GATES

Part # 14MX-31S-20

BDI # 1094896

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14M-31S-20

COMPARE

F14M-31S-20

Description
F14M-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31GROVES

GATES

Part # F14M-31S-20

BDI # 1124140

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14M-31S-37

COMPARE

F14M-31S-37

Description
F14M-31S-37 SYNCHRONOUS PULLEY ; 14MM P 31GROVES

GATES

Part # F14M-31S-37

BDI # 1124141

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P31-14MGT-40

COMPARE

P31-14MGT-40

Description
P31-14MGT-40 SYNCHRONOUS PULLEY ; 31GROVES 14MM P 40MM W

GATES

Part # P31-14MGT-40

BDI # 1125615

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F31-14MGT-55-SK

COMPARE

F31-14MGT-55-SK

Description
F31-14MGT-55-SK SYNCHRONOUS PULLEY ; 31GROVES 14MM P 55MM W

GATES

Part # F31-14MGT-55-SK

BDI # 1124171

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.296
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY