55602
Description
GBC.55602 ANGULAR CONTACT BALL BRG ; 0.5906"X 1.6535"X0.75" DOUBLE ROW
Part # 55602
BDI # 426321
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255252
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
32807-01-300
Description
GBC.32807-01-300 FLANGED BALL BEARING ; 0.5"X1.625"X0.5" SINGLE ROW
Part # 32807-01-300
BDI # 426189
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | Full Complement | 1.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
6004-88-001
Description
GBC.6004-88-001 RADIAL BALL BEARING ; 20MMX42MMX12MM SINGLE ROW
Part # 6004-88-001
BDI # 426351
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
77R12
Description
R12-77-121 DEEP GROOVE BALL BRG ; 0.75"X1.625"X0.43" 2 SHLD
Part # 77R12
BDI # 426473
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270371
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Z99R12
Description
GBC.Z99R12 DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD
Part # Z99R12
BDI # 426505
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing