FKNS6206 2RS
Description
FKNS6206 2RS CAM CLUTCH BALL BEARING ; POR 25MM ID X 62MM OD X 16MM W
Part # FKNS6206 2RS
BDI # 23111437
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
S 6011 C TA ABEC7 DUL
Description
GMN BEARINGS S 6011 C TA ABEC7 DUL
Part # S 6011 C TA ABEC7 DUL
BDI # 20304868
FE 473 M
Description
FE 473 M FREEWHEEL CLUTCH INSERT ELEMENT ; 65MM ID X 73MM OD X 12MM W 2500 RPM
Part # FE 473 M
BDI # 27834229
HY-SM-6009-17-TA-P4+UL
Description
GMN BEARINGS HY-SM-6009-17-TA-P4+UL
Part # HY-SM-6009-17-TA-P4+UL
BDI # 28299849