MSF050 i=50 71B5 0.25kW MOTOREDUKTOR
Description
GYROS MSF050 i=50 71B5 0.25kW MOTOREDUKTOR
Part # MSF050 i=50 71B5 0.25kW MOTOREDUKTOR
BDI # 15078803
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
28
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
50
Nominal Center Distance - Inch:
1.969
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.512
MSF063 i50 80B14 0.37kW MOTOREDUKTOR
Description
GYROS MSF063 i50 80B14 0.37kW MOTOREDUKTOR
Part # MSF063 i50 80B14 0.37kW MOTOREDUKTOR
BDI # 15079112
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.37KW
Nominal Max Output RPM:
28
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.575
MSF 063 i=50 PAM71B5 GEAR PRZEKśADNIA
Description
GYROS MSF 063 i=50 PAM71B5 GEAR PRZEKśADNIA
Part # MSF 063 i=50 PAM71B5 GEAR PRZEKśADNIA
BDI # 15078168
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.55KW
Nominal Max Output RPM:
28
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.575
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.37KW
Nominal Max Output RPM:
28
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
50
Nominal Center Distance - Inch:
1.969
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.512
MSF063 i50 80B14 0.55kW MOTOREDUKTOR
Description
GYROS MSF063 i50 80B14 0.55kW MOTOREDUKTOR
Part # MSF063 i50 80B14 0.55kW MOTOREDUKTOR
BDI # 15076259
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.55KW
Nominal Max Output RPM:
28
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.575