2104 75/1 WR 56C SINGLE OUTPUT
Description
2104 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 75/1 WR 56C SINGLE OUTPUT
BDI # 23702889
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.309
Nominal Center Distance - Inch:
3.398
Other Features:
Double Reduction | Single Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.62
3204 75/1 WR 56C DOUBLE OUTPUT
Description
3204 75/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 75/1 WR 56C DOUBLE OUTPUT
BDI # 23703737
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
0230-18702
Description
1805 75/1 WR 56C 1.000 WORM GEAR DRIVE ; POR
Part # 0230-18702
BDI # 23702642
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
78.359
Nominal Center Distance - Inch:
3.085
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.84
3204 75/1 WR 56C SINGLE OUTPUT
Description
3204 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 75/1 WR 56C SINGLE OUTPUT
BDI # 23703796
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 75/1 WR 56C SINGLE OUTPUT
Description
2604 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 75/1 WR 56C SINGLE OUTPUT
BDI # 23703295
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted