HF30CS104H
Description
HF30CS104H COUPLING HUB ; 1-1/4" BORE CARBON STEEL
Part # HF30CS104H
BDI # 21437575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
B250X2-7/16
Description
B250X2-7/16 SPHER BALL BEARING INSERT ; 2-7/16IN BORE SPHERICAL OD PRELUBRICTD
Part # B250X2-7/16
BDI # 484575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
48.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
HF30SS110H
Description
HF30SS110H COUPLING HUB ; 1-5/8" BORE HUBFLEX
Part # HF30SS110H
BDI # 21437475
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
FB260N X 1-1/2
Description
FB260N X 1-1/2 FLANGD BLOCK BALL BEARING
Part # FB260N X 1-1/2
BDI # 485681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard
Global Part Number GPN:
548287
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
HF20CS100H
Description
HF20CS100H COUPLING HUB ; 1" BORE CARBON STEEL
Part # HF20CS100H
BDI # 21437484
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling