Page 1 of 5

Next

Compare
CFS 5 V

COMPARE

CFS 5 V

Description
CFS5V CAMFOLLOWER BEARING

IKO

Part # CFS 5 V

BDI # 15077793

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Miniature
Global Part Number GPN: 590585

Price Inventory : Available to order
Loading Price
QTY
CF3B

COMPARE

CF3B

Description
CF3B CAMFOLLOWER BEARING

IKO

Part # CF3B

BDI # 514002

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238012

Price Inventory : Available to order
Loading Price
QTY
CF3V

COMPARE

CF3V

Description
CF3V CAMFOLLOWER BEARING

IKO

Part # CF3V

BDI # 514006

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238015

Price Inventory : Available to order
Loading Price
QTY
CF3-17VE01

COMPARE

CF3-17VE01

Description
CF 317 VE01 CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W CST

IKO

Part # CF3-17VE01

BDI # 514000

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238010

Price Inventory : Available to order
Loading Price
QTY
CF 3 FWBUUR

COMPARE

CF 3 FWBUUR

Description
CF 3 FWBUUR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST

IKO

Part # CF 3 FWBUUR

BDI # 23282506

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY