Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Other Features:
Full Complement | Miniature
Global Part Number GPN:
590597
CFS 2 W
Description
CFS 2 W CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W CST
Part # CFS 2 W
BDI # 23281354
Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Roller Diameter - Inch:
0.177
Other Features:
Caged | Miniature | Thrust Disk Type | Carbon Steel
Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Other Features:
Caged | Miniature
Global Part Number GPN:
590596
CFS 2 F
Description
CFS 2 F CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST
Part # CFS 2 F
BDI # 23281348
Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Roller Diameter - Inch:
0.177
Other Features:
Single Row | Brass Cage Material | 161N Static Load Rating | 230N Dynamic Load Rating
CFS 2 F V
Description
CFS 2 F V CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST
Part # CFS 2 F V
BDI # 23281350
Features
Roller Width - Inch:
0.098
Thread Size:
M2 X 0.4
Stud Diameter - Inch:
0.079
Stud Diameter - Millimeter:
2
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4.5
Roller Diameter - Inch:
0.177
Other Features:
Full Complement | Single Row | 734N Static Load Rating | 768N Dynamic Load Rating