Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238699
Features
Roller Width - Inch:
1.016
Roller Width - Millimeter:
25.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238698
CF30-1BR
Description
CF 30 1 BR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF30-1BR
BDI # 513955
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged
Global Part Number GPN:
237966
CF30-1VBR
Description
CF 30 1 VBR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF30-1VBR
BDI # 513963
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement
Global Part Number GPN:
237974
CF30-1VR
Description
CF 30 1 VR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST
Part # CF30-1VR
BDI # 513966
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237977