Features
Housing Bore - Millimeter:
39
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.535
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
SF220A/M1
Description
SF220A/M1 ROTARY BUSHING ; 2MM DIA X 20MM LENGTH
Part # SF220A/M1
BDI # 21438464
Features
Shaft Diameter - Inch:
0.079
Shaft Diameter - Millimeter:
2
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
M1
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0.787
Length Type:
Random
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric