Features
Roller Width - Inch:
0.394
Roller Width - Millimeter:
10
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Lip Seal
Global Part Number GPN:
239630
LR50/7-2RS
Description
LR50/7-2RS CAM FOLLOWER BEARING ; 7MM ID X 22MM OD
Part # LR50/7-2RS
BDI # 1175316
Features
Roller Width - Inch:
0.394
Roller Width - Millimeter:
10
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Lip Seal
Global Part Number GPN:
239630
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239938
KRV22-X-PP-A
Description
KRV22-X-PP-A STUD TYPE TRACK ROLLER ; YOKE TYPE
Part # KRV22-X-PP-A
BDI # 20308888
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | 3 Stage Sealing
LR607-2RSR-HLC-D-0-10
Description
LR607-2RSR-HLC-D-0-10 TRACK RLR ; 7MM ID X22MM OD YOKE TYPE
Part # LR607-2RSR-HLC-D-0-10
BDI # 23951881
Features
Roller Width - Inch:
0.236
Roller Width - Millimeter:
6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Lip Seals
Rolling Element:
Ball Bearing