G14X22X3-C
Description
G14X22X3-C RADIAL ROTARY SHAFT SEAL ; POR NON-RETURNABLE 14MM ID X 22MM OD
Part # G14X22X3-C
BDI # 1411497
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
G35X42X4-C
Description
G35X42X4-C RADIAL ROTARY SHAFT SEAL ; POR 35 X 42 X 4MMOMER SINGLE
Part # G35X42X4-C
BDI # 1411510
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
G10X17X3
Description
G10X17X3 SEALING RING ; 10 X 17 X 3MM NBR ELASTOMER SINGLE LIP
Part # G10X17X3
BDI # 1411492
Features
Housing Bore - Millimeter:
17
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
G19X27X4
Description
G19X27X4-B SEALING RING ; 19MM ID X 27MM OD X 4MM W NBR SINGLE LIP
Part # G19X27X4
BDI # 1411502
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric