Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240030
KRV62-PP-X
Description
KRV62-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRV62-PP-X
BDI # 1174975
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240061
KRE62-PP
Description
KRE62-PP STUD TYPE TRACK ROLLER ; 62MM W/AXIAL GUIDANCE
Part # KRE62-PP
BDI # 1174944
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240005
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239934
PWKRE62-2RS-XL
Description
PWKRE62-2RS-XL X-LIFE TRACK ROLLER ; STUD TYPE
Part # PWKRE62-2RS-XL
BDI # 1176681
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239976