KR19-PP-A
Description
KR19-PP-A CAM FOLLOWER BEARING ; 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
KR19-X-SK-PP-A
Description
KR19-X-SK-PP-A CAM FOLLOWER BEARING ; 19MM FLAT FACE STUD TYPE
Part # KR19-X-SK-PP-A
BDI # 1174894
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240064
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
240072
KR19
Description
KR19 CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # KR19
BDI # 18315184
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
239925
KR19-X-PP-A
Description
KR19-X-PP-A CAM FOLLOWER BEARING ; 19MM FLAT FACE DOUBLE LIP SEAL
Part # KR19-X-PP-A
BDI # 1174893
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240038