Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
PULLEY TIMING 20L100 6F ST PILOT
Description
IPL PULLEY TIMING 20L100 6F ST PILOT
Part # PULLEY TIMING 20L100 6F ST PILOT
BDI # 15093365
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.548
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.512
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
PULLEY TIMING 20L075 6F ST PILOT
Description
IPL PULLEY TIMING 20L075 6F ST PILOT
Part # PULLEY TIMING 20L075 6F ST PILOT
BDI # 15069301
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.548
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore