100BTB17H
Description
100BTB17H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 17 TEETH TAPER LOCK
Part # 100BTB17H
BDI # 20638741
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
100QD17H XSF
Description
100QD17H XSF ROLLER CHAIN SPROCKET ; ANSI 100 QD 17 TEETH
Part # 100QD17H XSF
BDI # 20638879
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
100B17H
Description
100B17H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 17 TEETH PILOT BORE
Part # 100B17H
BDI # 20638743
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore