D35B17H
Description
D35B17H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 17 TEETH PILOT BORE
Part # D35B17H
BDI # 20641091
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore