Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
D40B21H
Description
D40B21H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 21 TEETH PILOT BORE
Part # D40B21H
BDI # 20642073
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D40B18H
Description
D40B18H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 18 TEETH PILOT BORE
Part # D40B18H
BDI # 20642061
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
D40B13H
Description
D40B13H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 13 TEETH PILOT BORE
Part # D40B13H
BDI # 20642051
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
D40B36H
Description
D40B36H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 36 TEETH PILOT BORE
Part # D40B36H
BDI # 20642097
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore