E50B20H
Description
E50B20H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 20 TEETH PILOT BORE
Part # E50B20H
BDI # 20643307
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore