D60B22H
Description
D60B22H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 22 TEETH PILOT BORE
Part # D60B22H
BDI # 20644455
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore