80BS17H 1-3/8
Description
80BS17H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH 1-3/8 BORE
Part # 80BS17H 1-3/8
BDI # 20644893
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H 1-15/16 KWSS
Description
80BS17H 1-15/16 KWSS RLR CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH 1-15/16 BORE
Part # 80BS17H 1-15/16 KWSS
BDI # 20644887
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80B17H
Description
80B17H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH PILOT BORE
Part # 80B17H
BDI # 20644905
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80QD17H XSK
Description
80QD17H XSK ROLLER CHAIN SPROCKET ; 1" P 17T BORED FOR SK BUSHING
Part # 80QD17H XSK
BDI # 20644567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
80BS17H 1-1/2" KWSS
Description
80BS17H 1-1/2" BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 17 TEETH 1-1/2 BORE
Part # 80BS17H 1-1/2" KWSS
BDI # 20644883
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore