E80B15H
Description
E80B15H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 15 TEETH PILOT BORE
Part # E80B15H
BDI # 20645373
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore