80B49H
Description
80B49H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 49 TEETH PILOT BORE
Part # 80B49H
BDI # 20645261
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
40BS49H 3/4
Description
40BS49H 3/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 3/4 BORE
Part # 40BS49H 3/4
BDI # 20641949
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore
40BS49H 1-1/4
Description
40BS49H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 1-1/4 BORE
Part # 40BS49H 1-1/4
BDI # 20641941
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore
40BS49H 1-3/16
Description
40BS49H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 1-3/16 BORE
Part # 40BS49H 1-3/16
BDI # 20641945
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore
40BS49H 1-1/2
Description
40BS49H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 49 TEETH 1-1/2 BORE
Part # 40BS49H 1-1/2
BDI # 20641939
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore