80BS28H 2-3/16
Description
80BS28H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 28 TEETH 2-3/16 BORE
Part # 80BS28H 2-3/16
BDI # 20645167
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
35BS28H .75 BORE KW & SS
Description
35BS28H .75 BORE RLR CHAIN SPKT ; ANSI 35 TYPE B 28 TEETH 3/4 BORE
Part # 35BS28H .75 BORE KW & SS
BDI # 20640883
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
50BS28H 1-1/2
Description
50BS28H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 28 TEETH 1-1/2 BORE
Part # 50BS28H 1-1/2
BDI # 20642741
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
35BS28H 5/8 KWSS
Description
35BS28H 5/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 35 TYPE B 28 TEETH 5/8 BORE
Part # 35BS28H 5/8 KWSS
BDI # 20640885
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
50BS28H 1-7/16
Description
50BS28H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 28 TEETH 1-7/16 BORE
Part # 50BS28H 1-7/16
BDI # 20642751
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore