100B42H
Description
100B42H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 42 TEETH PILOT BORE
Part # 100B42H
BDI # 20638681
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Rough Bore
60B42H
Description
60B42H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 42 TEETH PILOT BORE
Part # 60B42H
BDI # 20644251
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore