Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
60B52H
Description
60B52H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 52 TEETH PILOT BORE
Part # 60B52H
BDI # 20644325
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore
50B52H
Description
50B52H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 52 TEETH PILOT BORE
Part # 50B52H
BDI # 20643139
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore
D50B52H
Description
D50B52H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 52 TEETH PILOT BORE
Part # D50B52H
BDI # 20643281
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore