CRHSBC-28

Description
CRHSBC-28 STUD TRACK ROLLER

KOYO

Part # CRHSBC-28

BDI # 20073529

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSB-28

Description
CRHSB-28 STUD TRACK ROLLER

KOYO

Part # CRHSB-28

BDI # 20073531

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHS-28

Description
CRHS-28 STUD TRACK ROLLER

KOYO

Part # CRHS-28

BDI # 20073532

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY