1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT
Description
LEGEND VALVE 1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT
Part # 1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT
BDI # 15093547
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.11
Voltage:
Not Applicable
Overall Length - Millimeter:
129.8
115-104NL 3/4IN T-457 DUAL CHECK NO LEAD
Description
115-104NL 3/4IN T-457 DUAL CHECK NO LEAD ; CHECK VALVE
Part # 115-104NL 3/4IN T-457 DUAL CHECK NO LEAD
BDI # 22535109
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Lead Free
Overall Length - Inch:
4.11
Voltage:
Not Applicable