4 C 160 E
Description
4 C 160 E V-BELT SHEAVE ; 4 GROOVE C BELT 16.4" OD BUSHED
Part # 4 C 160 E
BDI # 619219
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580885
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581210
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580775
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.9
Outside Diameter - Millimeter:
226.06
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581482
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
W11214M20-E
Description
W11214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M20-E
BDI # 612851
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577857
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed