Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.7
Outside Diameter - Millimeter:
500.38
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.64
Outside Diameter - Millimeter:
473.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581626
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
4
W11214M65-J
Description
W11214M65-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M65-J
BDI # 612853
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577859
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581353
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577396
Pitch Diameter - Millimeter:
407.441