Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577521
Pitch Diameter - Millimeter:
509.295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581559
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
8
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577580
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580457
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
8
12 D 480 P
Description
12 D 480 P V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 D 480 P
BDI # 614749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48.64
Outside Diameter - Millimeter:
1235.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580203
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
P
Number of Grooves:
12