Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
Duplex Type
Global Part Number GPN:
569287
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
D06B16SS 12MM
Description
D06B16SS 12MM RLR CHAIN SPROCKET ; 16 TEETH 48.8MM OUTSIDE DIA
Part # D06B16SS 12MM
BDI # 21552191
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore