Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.248
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.973
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Rough Bore
D100A20 1IN
Description
D100A20 1IN RLR CHAIN SPROCKET ; 20 TEETH 8.64" OUTSIDE DIA
Part # D100A20 1IN
BDI # 21552193
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
D100A11 1-1/8 IDLER
Description
D100A11 1-1/8 IDLER CHAIN SPROCKET
Part # D100A11 1-1/8 IDLER
BDI # 21589142
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
D100A20 X 1-1/2IN PB
Description
D100A20 X 1-1/2IN PB SPROCKET ; 1-1/2"BORE 20T CHAIN #100
Part # D100A20 X 1-1/2IN PB
BDI # 24488726
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore