10B34
Description
10B34 ROLLER CHAIN SPROCKET ; 5/8" P 34T 19MM MIN PLAIN BORE
Part # 10B34
BDI # 613945
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
6.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Simplex Type
Global Part Number GPN:
569642
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
10B34 30MM W/KWY SS BOM
Description
10B34 30MM W/KWY SS BOM ; MODIFIED SPROCKET
Part # 10B34 30MM W/KWY SS BOM
BDI # 21515899
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore