D120CTB45
Description
D120CTB45 MTO ROLLER CHAIN SPROCKET ; DOUBLE TB
Part # D120CTB45
BDI # 22968732
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
QD Bushing
Global Part Number GPN:
30417
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
D120B45 1-1/4X5/8 KW SRK MTO
Description
D120B45 1-1/4X5/8 KW SRK MTO ROLLER
Part # D120B45 1-1/4X5/8 KW SRK MTO
BDI # 24105469
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
D120C45
Description
D120C45 ROLLER CHAIN SPROCKET ; 120-2 CHAIN 45 TEETH 2 ROW NO HT
Part # D120C45
BDI # 607425
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Duplex Type
Global Part Number GPN:
36444
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
D120C45 X 5IN KW SS
Description
D120C45 X 5IN KW SS DOUBLE SPROCKET
Part # D120C45 X 5IN KW SS
BDI # 24105366
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore