D160C18 X 4-1/2 KW 2SS
Description
D160C18 X 4-1/2 KW 2SS CHAIN SPROCKET ; 160CHAIN 18T
Part # D160C18 X 4-1/2 KW 2SS
BDI # 23765645
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
D160C18 4-7/16 1-1/4 X 5/8KW 2SS
Description
D160C18 4-7/16 1-1/4 X 5/8KW 2SS SPKT
Part # D160C18 4-7/16 1-1/4 X 5/8KW 2SS
BDI # 24024601
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore