Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
E16A18H X 2 PB
Description
E16A18H X 2 PB TRIPLEX SPROCKET ; 2" BORE
Part # E16A18H X 2 PB
BDI # 23779333
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Triplex Type | 2 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
E16A12 45MM W/KWY PER DWG
Description
E16A12 45MM W/KWY PER DWG SPROCKET ; 12 TEETH 45MM BORE DIA
Part # E16A12 45MM W/KWY PER DWG
BDI # 21552801
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore