DS40A13H 5/8 KW 2SS
Description
DS40A13H 5/8 KW 2SS RLR CHAIN SPROCKET ; 13 TEETH 2.33" OUTSIDE DIA
Part # DS40A13H 5/8 KW 2SS
BDI # 21552695
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40B13 X 1-1/8 1/4X1/8KW 2SS ALTERED
Description
40B13 X 1-1/8 1/4X1/8KW 2SS ALTERED ; SPROCKET SS SIZE: 5 16/18-5/1
Part # 40B13 X 1-1/8 1/4X1/8KW 2SS ALTERED
BDI # 24519056
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40BS13SS 1
Description
40BS13SS 1 RLR CHAIN SPROCKET ; 13 TEETH 2.33" OUTSIDE DIA
Part # 40BS13SS 1
BDI # 21551996
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40B13SS X 1 KW 2SS
Description
40B13SS X 1 KW 2SS RLR CHAIN SPROCKET ; 1" BORE
Part # 40B13SS X 1 KW 2SS
BDI # 24286207
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40BS13HT 7/8
Description
40BS13HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS13HT 7/8
BDI # 619534
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32824
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore