815BS25 1 1/4

COMPARE

815BS25 1 1/4

Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 815BS25 1 1/4

BDI # 625475

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY