Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.486
Global Part Number GPN:
31592
Pitch Diameter - Millimeter:
84.988
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type
Global Part Number GPN:
569962
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
MTO 100A42 X 3-1/2 SPLIT CONSTRUCTION
Description
MTO 100A42 X 3-1/2 SPLIT CONSTRUCTION ; ROLLER CHAIN SPROCKET
Part # MTO 100A42 X 3-1/2 SPLIT CONSTRUCTION
BDI # 20481984
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
3-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
60TTA42/70
Description
60TTA42/70 SPROCKET ; FOR TORQUE LIMITER 42 TEETH
Part # 60TTA42/70
BDI # 21552610
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60A42
Description
60A42 ROLLER CHAIN SPROCKET ; 3/4" P 42T 15/16" MIN PLAIN BORE A PLATE
Part # 60A42
BDI # 622636
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Global Part Number GPN:
31804
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore