Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571403
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
80B76 X 3IN MPB DWG 13369B W/HOLES
Description
80B76 X 3IN MPB DWG 13369B W/HOLES SPRKT ; 80CHAIN 76T
Part # 80B76 X 3IN MPB DWG 13369B W/HOLES
BDI # 23765427
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
3 Inch Plain Bore
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
80B76 3IN MPB DWG 13369B LESS HOLES
Description
80B76 3IN MPB DWG 13369B LESS HOLES ; CHAIN SPROCKET
Part # 80B76 3IN MPB DWG 13369B LESS HOLES
BDI # 23755609
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
3 Inch Plain Bore
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
16BTB76
Description
16BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB76
BDI # 615836
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569245
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
QD Bushing
Global Part Number GPN:
30752
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed