Page 1 of 6

Next

Compare

COMPARE

C6-FSA-42-09

Description
C6-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-FSA-42-09

BDI # 21979904

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D5-FSA-42-09

Description
D5-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-FSA-42-09

BDI # 21977532

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-42-1

COMPARE

D6-FRD-42-1

Description
D6-FRD-42-1 IMPACT FLAT CARRY ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-FRD-42-1

BDI # 24657826

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C6-F-42-09-4

Description
C6-F-42-09-4 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C6-F-42-09-4

BDI # 21985950

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-FRD-42-4

COMPARE

E6-FRD-42-4

Description
E6-FRD-42-4 IMPACT FLAT CARRY ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-FRD-42-4

BDI # 24657847

Features

Roller Width - Inch: 46
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY