S830 1-1/2 W/KW/2SS
Description
S830 1-1/2 W/KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S830 1-1/2 W/KW/2SS
BDI # 21516343
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
TS840H X 1-3/4
Description
TS840H X 1-3/4 ALT SPUR GEAR ; 20DEG STEEL 1-3/4" BORE
Part # TS840H X 1-3/4
BDI # 26367812
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
127
C872 X 1 KW 2SS CI
Description
C872 X 1 KW 2SS CI SPUR GEAR ; MTO
Part # C872 X 1 KW 2SS CI
BDI # 25847776
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6
S824 X 1IN 1/4 KW
Description
S824 X 1IN 1/4 KW SPUR GEAR ; 8DP 14.5DEG PA 1-1/4" FACE 24 TEETH
Part # S824 X 1IN 1/4 KW
BDI # 24300775
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
TS836 X 1-1/4 1/4X1/8 KW
Description
TS836 X 1-1/4 1/4X1/8 KW SPUR GEAR ; 8DP 20DEG PA 1-1/2" FACE 36TEETH
Part # TS836 X 1-1/4 1/4X1/8 KW
BDI # 24094490
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3